Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
304 SS 150 Slip-On Pipe Flange 6" Pipe Size
See all 90 items in product family

304 SS 150 Slip-On Pipe Flange 6" Pipe Size

Item #: WBB2302562

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 176.95
Product Information
Customer Review
Product Q&A
304 SS 150 Slip-On Pipe Flange 6" Pipe Size

These ANSI Class 150 slip-on pipe flanges must be welded on both sides and are used in low pressure applications (150 psi). They are made of 304 Stainless Steel for good resistance to corrosion.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERBULK-PF-8
    • MATERIAL304 Stainless Steel
    • PACKAGE QUANTITY1
    • COLOR FINISHMetallic
    • PIPE SIZE6"
    • FOR BOLT DIAMETER (IN)3/4"
    • FLANGE OD (IN)11"
    • FLANGED CONNECTION SURFACERaised
    • NO. OF BOLT HOLES8
    • WEIGHT LBS7.5
    • ANSI PRESSURE CLASS150
    • CONNECTION STYLESlip-On

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!