discount codeFree shipping over 300

Applied at checkout

Chemical Resistant High Temperature Viton Tubing - 1/2"ID x 5/8"OD x 25 ft. Long

Chemical Resistant High Temperature Viton Tubing - 1/2"ID x 5/8"OD x 25 ft. Long

Item #: WBB2302726

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $226.95

Save $6.81 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Chemical Resistant FEP Tubing-3/16"ID x 5/16"OD x 100 ft.

Usually ships in 1 to 4 days

Not Yet Rated

$199.95

Customers Also Viewed

Chemical Resistant High Temperature Viton Tubing - 1/2"ID x 5/8"OD x 25 ft. Long

Viton Tubing withstands a wide variety of chemicals, oils, and fuels and is more flexible than PTFE Tubing.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSA-HT-298
  • MATERIALViton
  • PACKAGE QUANTITY1
  • COLOR FINISHBlack
  • LENGTH FEET25
  • ID (in.)1/2"
  • OD (in.)5/8"
  • BEND RADIUSNot Rated
  • TEMPERATURE RANGE-10 to 480 (F)
  • DUROMETER60A
  • HARDNESS RATINGSoft
  • FLEXIBILITYVery Flexible
  • REINFORCEMENTNone
  • SPECIFICATIONStandard
  • OPERATING PRESSURENot Rated
  • WALL THICKNESS INCHES1/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chemical Resistant High Temperature Viton Tubing - 1/2"ID x 5/8"OD x 25 ft. Long

Chemical Resistant High Temperature Viton Tubing - 1/2"ID x 5/8"OD x 25 ft. Long

Item #: WBB2302726

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top