Solder
Availability
Brand
Size
Length
Type
Color
Price
Related Products
Key Features: Conical 2 mm Tip: Conical 2 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIBAK8 Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires (>18AWG), micro-electronics, drones, small appliances, model railroads, audio components, electronic repair, automotive, marine, hobby kits, and crafts Easy tip change: Tip is easy to change by using the lever to push the old tip off and push new tip on (turn off soldering iron and allow tip to cool before removal
Features: Solder on-the-go: Skillfully solder anywhere, at any time, with cordless operation Reduce downtime: Refill butane in under 20 seconds with the convenient viewing window and quick-recharge design Continuous, no stop soldering: 25W-75W Butane capacity allows up to 60 mins of continuous use Converts to torch: Easily converts for hot air/torch applications Multiple tips for different Application: A wide range of single flat or double flat tips for different soldering and hot air torch applications and techniques No tool tip change: Save time and effort by easily swapping tips ...
Highly efficient and flexible for all of your soldering tasks, with a compact design that takes up far less space. Features: Performance: Fast 15-second heat-up time from 212°F to 650°F Easy to use: Adjust your temperature display (°F or °C), preset temperature or set to standby mode Precision and control: Ergonomic molded pencil-grip provides optimal comfort Integrated safety rest: Reduce the risk of injury or damage when not in use Quick tip change: Easily replace worn tips or change applications Easy tip access: Built-in tip holder provides on-board storage and easy ...
Features: For all heavy duty application with larger component sizes: Smart high performance active tips for heavy duty and largest components: from 1612 (Component Size XL to XXL) Extremely Fast 7-Second Heat-Up Time for Heavy-Duty Applications Thermal Core Technology Provides High Power at the Tip Point Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process Clear Identification Smart Tips Full Process Control with Tip Lock Function Full Traceability with Tip ID Number and Integrated Data Storage Accurate Data Results ...
Features: For all heavy duty application with larger component sizes: Smart high performance active tips for heavy duty and largest components: from 1612 (Component Size XL to XXL) Extremely Fast 7-Second Heat-Up Time for Heavy-Duty Applications Thermal Core Technology Provides High Power at the Tip Point Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process Clear Identification Smart Tips Full Process Control with Tip Lock Function Full Traceability with Tip ID Number and Integrated Data Storage Accurate Data Results ...