Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Solder-It

Model # :WBB261028

MPN #: SP-7

Silver Bearing Solder Paste

Product Description
SOLDER-IT™ silver bearing solder paste in easy to use, no mess, no waste syringe. Soldering made easy - the skill is in the paste. Made from premium refined powdered metals. Flux is blended in, no additional flux required. Works with the heat of a torch or soldering iron. Low melting point - flows smoothly at 430°F. Will join 22 different combinations of metals. Five times as strong as ordinary solder. Finished joint is bright silver, and won't tarnish or blacken. Great for electronics, wiring, connectors, and circuit boards. Repairs copper, brass, bronze, nickel, platinum, chrome, coated steel, cast iron, black steel and steel.

PRICE
$15.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width5 in
Depth1 in

Product Details

Capacity7.1 gms
Packing TypeTube
DescriptionSilver Bearing Solder Paste
Manufacturers Part NumberSP-7
BrandSolder-It