Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 53170 95/5 Acid Core Wire Solder .081" Gauge, 1/2 lb - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Oatey 53170 95/5 Acid Core Wire Solder .081" Gauge, 1/2 lb - Pkg Qty 10

Item #: WBB1593601

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.25 each

Sold in packages of 10

Price: $152.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Oatey 95/5 Acid Core Wire Solder .081" Gauge, 1/2 lb

Lead Free Alloy of 95% Tin and 5% Antimony. 450°F - 464°F melting range. General purpose solder for sheet metal, radiator work. Acid flux is contained within the core.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE1/2 lb
    • DESCRIPTION95/5 Acid Core Wire Solder
    • MANUFACTURER PART NUMBER53170
    • STEEL GAUGE.081"
    • PACKAGE QUANTITY10
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed