Solder
Availability
Brand
Size
Length
Type
Color
Price
Related Products
Features: Solder on-the-go: Skillfully solder anywhere, at any time, with cordless operation Reduce downtime: Refill butane in under 20 seconds with the convenient viewing window and quick-recharge design Continuous, no stop soldering: 25W-75W Butane capacity allows up to 60 mins of continuous use Converts to torch: Easily converts for hot air/torch applications Multiple tips for different Application: A wide range of single flat or double flat tips for different soldering and hot air torch applications and techniques No tool tip change: Save time and effort by easily swapping tips ...
Highly efficient and flexible for all of your soldering tasks, with a compact design that takes up far less space. Features: Performance: Fast 15-second heat-up time from 212°F to 650°F Easy to use: Adjust your temperature display (°F or °C), preset temperature or set to standby mode Precision and control: Ergonomic molded pencil-grip provides optimal comfort Integrated safety rest: Reduce the risk of injury or damage when not in use Quick tip change: Easily replace worn tips or change applications Easy tip access: Built-in tip holder provides on-board storage and easy ...
Weller® WX stations make the manual soldering process safer, a crucial factor in the automotive, aerospace and medical industries. This station is especially designed to meet MIL-SPEC / IPC standards to save sensitive components from electrical overstress by using Weller® RT MS soldering tips. Weller® offers a wide range of RT MS tips to solder components with the size from M to L. A safe soldering process is guaranteed by many features of the WX station like temperature and tool locking, and tool-specific temperature settings. Integrated USB ports provide the WX bench top control units ...
Features: High visibility LED Halo Ring™: 360 degree illumination provides focused, bright light ensuring high-quality solder joints Optimal precision and control: Ergonomic molded pencil grip provides you with comfort Quick tip change: Easily replace worn tips or change tip applications Versatile: Full range of tip designs - conical, chisel or screwdriver - perfect for intricate soldering applications Integrated safety rest: On-board safety rest holds iron when not in use, reducing the risk of injury or damage to your workspace
This multi-purpose torch is ideal for around the home repairs or commercial jobs. Recommended applications include thawing pipes and all-position soldering and brazing. Use with either propane fuel or Mapp® gas. Features: Swirl flame and adjustable flame control knob for variable flame patterns Tip swivels 360 degrees Portable, efficient and easy to operate Instant on/off trigger igniter easily ignites and extinguishes flame with simple one-handed operation Lock button keeps torch lit for finger-free use Ideal for soldering copper pipes, brazing, heat treating and light welding Brass and ...