Manual Dies & Die Heads
Related Products
This precision tool provides smooth, uniform flares with minimum effort. The new ratcheting feed screw handle turns easily and requires less motion and effort than a standard handle. Hardened steel flaring cone, eccentrically mounted in needle bearings, produces rolling action for even metal flow, giving uniform flare walls without galling.
The M18⢠ProPEX⢠Expansion Tool features an auto-rotating head for convenient one-handed operation. A "D"-handle design and integrated magnesium frame offers maximum jobsite durability, while the quick cam mechanism delivers precise, continuous expansion for 3/8 inch - 1-1/2 inch ProPEX⢠connections. Designed specifically for UponorĀ® ProPEXā¢, the M18⢠ProPEX⢠Expansion Tool is built to make effortless installations faster than any other tool in the Industry.
Deburring Tool for plastic pipe and tubing. Made of high-grade steel with specially-designed, long-lasting cutting edges. Slip-resistant vinyl hand grip. Ideal for removing outside ridges and inside burrs on plastic pipe and tubing.
2-S SPRL PIPE REAMER No. 2-S spiral ratchet reamer is self-feeding spiral design for extra-fast and easy hand reaming; please note 2S reamer is not suitable for use with power tool Nos. 2 and 3 ratchet reamers have long taper design that will not dig in; suitable for use with power drives No. 254 spiral ratchet reamer has hollow center for reduced weight; for manual reaming only cannot be used with power drives
The Global Industrial⢠Power Treading High Speed Dies are replacement parts, compatible with the Global Industrial⢠Electric Pipe Threading Machines models 604050 & 604051.