Milwaukee® 2632-22XC M18™ Propex Expansion Tool Kit W/2 Xc Bat
Write a Review
|
Questions & Answers (0)
Product Description
The M18™ ProPEX™ Expansion Tool features an auto-rotating head for convenient one-handed operation. A "D"-handle design and integrated magnesium frame offers maximum jobsite durability, while the quick cam mechanism delivers precise, continuous expansion for 3/8 inch - 1-1/2 inch ProPEX™ connections. Designed specifically for Uponor® ProPEX™, the M18™ ProPEX™ Expansion Tool is built to make effortless installations faster than any other tool in the Industry.
PRICE
$1,155.00
1
1
Usually ships in 24 to 27 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 9.2lbs |
| Stroke Length | 3/8 to 1-1/2 in |
Product Details
| Battery Type | M18 |
| Voltage | 18 V |
| Description | M18 ProPEX Expansion Tool Kit |
| Brand | Milwaukee |
Warranty
| Warranty | 5 yr |