Take 15% off your entire order!

Offer applied at checkout

RIDGID 36947 300 Series Plumbing Benders

RIDGID 36947 300 Series Plumbing Benders

Item #: WBB328489

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $99.95

Clearance Price: $84.95

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

312M TUBE BENDER
  • Designed to bend copper tubing to a maximum of 180°
  • Offset cushion grip handles and a 90° start angle, together with a specially engineered plastic shoe, combine to ease bending effort
  • Lever benders form smooth bends in soft (K & L) copper tubing

Product Specifications

  • BRANDRIDGID®
  • PIPE/TUBE SIZE12 mm
  • MANUFACTURERS PART NUMBER36947
  • WEIGHT LBS.4.37
  • BEND RADIUS42 mm
  • MANUFACTURER LIMITED WARRANTY YEARSLifetime
  • PIPE/TUBE CONSTRUCTIONSoft K & L Copper Tubing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

RIDGID® Model No. 310M 300 Series Plumbing Bender, 10mm Tube Size, 42mm Bend Radius

Item #: B328004

Not Yet Rated

Usually ships in 3 to 6 days

$76.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID 36947 300 Series Plumbing Benders

RIDGID 36947 300 Series Plumbing Benders

Item #: WBB328489

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant