Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plumbing & Instrument Benders

10 Results

Ridgid® Pipe & Tubing Benders

Ridgid® Pipe & Tubing Benders
Ridgid® Pipe & Tubing Benders are ideal for bending various metals from copper and aluminum to steel and titanium. Select models feature a two-stage handle design and gain marks on the front of the form to ensure properly aligned bending angles. With cushioned grip handles that offer enhanced user comfort, these tubing benders provide a smooth and consistent bend.
CompareImageTool MaterialBend RadiusPipe/Tube SizeWeightSeriesModel #Price
RIDGID® Model No. 412M 400 Series Instrument Bender, 12mm Tube Size, 38mm Bend Radius
Copper, Stainless Steel, Steel
38 MM in
12 mm
6.75 lbs
412M
Ships Same Day
WBB326682
$279.95
RIDGID Model No. 606 Instrument Tubing Bender, 3/8" Capacity, 15/16" Bend Radius
Steel, Stainless Steel, & Titanium
15/16 in
3/8"
-
606
Ships Same Day
WBB839865
$395.95
RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius
Copper, Stainless Steel, Steel
15/16 in
3/8 in
2.87 lbs
406
Ships Same Day
WBB328433
$139.95
RIDGID® Model No. 408 400 Series Instrument Bender, 1/2" Tube Size, 1-1/2" Bend Radius
Copper, Stainless Steel, Steel
1-1/2 in
1/2 in
6 lbs
408
Ships Same Day
WBB328246
$259.95
RIDGID® Model No. 608 600 Series Instrument Tubing Bender, 1/2" Capacity, 1-1/2" Bend Radius
Steel, Stainless Steel, & Titanium
1-1/2 in
1/2"
-
608
WBB839874$409.95
RIDGID® Model No. 610M 600 Series Instrument Tubing Bender, 10mm Capacity, 24mm Bend Radius
Steel, Stainless Steel, & Titanium
24 MM in
10MM
-
610M
Ships Same Day
WBB839937
$425.95
RIDGID® Model No. 310M 300 Series Plumbing Bender, 10mm Tube Size, 42mm Bend Radius
Copper Tubing
42 MM in
10 mm
4.37 lbs
310M
WBB328004$219.95
RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius
Steel, Stainless Steel, & Titanium
5/8 in
1/4"
-
604
Ships Same Day
WBB839924
$289.95
RIDGID® Model No. 404 400 Series Instrument Bender, 1/4" Tube Size, 5/8" Bend Radius
Copper, Stainless Steel, Steel
5/8 in
1/4 in
1.5 lbs
404
Ships Same Day
WBB328352
$149.95
RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius
Copper, Stainless Steel, Steel
24 MM in
10 mm
2.75 lbs
410M
Ships Same Day
WBB328431
$149.95