Take 15% off your entire order!

Offer applied at checkout

RIDGID® Model No. 314M 300 Series Plumbing Bender, 14mm Tube Size, 56mm Bend Radius

RIDGID® Model No. 314M 300 Series Plumbing Bender, 14mm Tube Size, 56mm Bend Radius

Item #: WBB326641

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$127.55 up to 4% OFF

Price: $122.95

Save $6.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RIDGID® Model No. 314M 300 Series Plumbing Bender, 14mm Tube Size, 56mm Bend Radius

Ridgid Model No. 314M 300 Series Plumbing Bender, 14mm Tube Size, 56mm Bend RadiusDesigned to bend copper tubing to a maximum of 180°. Offset cushion grip handles and a 90° start angle, together with a specially engineered plastic shoe, combine to ease bending effort. 300 series lever benders form smooth bends in types K & L soft (annealed) copper tubing.

Product Specifications

  • BRANDRIDGID®
  • DESCRIPTIONPlumbing Bender
  • PACKAGE QUANTITY1
  • STYLELever Benders
  • SERIES314M
  • RADIUS TO CENTER OF TUBE IN56 MM
  • MANUFACTURER LIMITED WARRANTY YEARSLifetime
  • PIPE/TUBE SIZE14 mm
  • WEIGHT LBS.6.5
  • MANUFACTURERS PART NUMBER36952
  • BEND RADIUS56 MM
  • PIPE/TUBE CONSTRUCTIONCopper Tubing
  • TUBE O.D.14 mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

RIDGID®36957 Model No. 315M 300 Series Plumbing Bender, 15mm Tube Size, 56mm Bend Radius

Item #: B328295

Not Yet Rated

Available on or around 11/09/2020

$133.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® Model No. 314M 300 Series Plumbing Bender, 14mm Tube Size, 56mm Bend Radius

RIDGID® Model No. 314M 300 Series Plumbing Bender, 14mm Tube Size, 56mm Bend Radius

Item #: WBB326641

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant