Take 15% off your entire order!

Offer applied at checkout

RIDGID® Model No. 456 Model 456 Tri-Bender

RIDGID® Model No. 456 Model 456 Tri-Bender

Item #: WBB327832

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$43.30 up to 1% OFF

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RIDGID® Model No. 456 Model 456 Tri-Bender

Ridgid Model No. 456 Model 456 Tri-BenderDesigned to easily bend three different sizes of soft tubing: 1/4", 5/16" and 3/8" with the same tool. Ideal for plumbing and HVAC applications. A 90° start angle minimizes effort required to form a bend. Handy reference marks indicate the angle for quick bends through 90°.

Product Specifications

  • BRANDRIDGID®
  • DESCRIPTIONTri-Bender
  • PACKAGE QUANTITY1
  • PIPE/TUBE SIZE1/4 in, 5/16 in, 3/8 in
  • STYLELever Benders
  • WEIGHT LBS.1.06
  • MANUFACTURERS PART NUMBER44852
  • SERIES456
  • CAPACITY1/4 in, 5/16 in, 3/8 in
  • MANUFACTURER LIMITED WARRANTY YEARSLifetime
  • PIPE/TUBE CONSTRUCTIONSoft Tubing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3 in 1 Tube Bender - Yellow Jacket 60390

Item #: B461234

Not Yet Rated

Usually ships in 24 to 27 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® Model No. 456 Model 456 Tri-Bender

RIDGID® Model No. 456 Model 456 Tri-Bender

Item #: WBB327832

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant