Take 15% off your entire order!

Offer applied at checkout

Ridgid®31627 Model No. 150 Above W/H-D Wheels, 1/8 - 1-1/8" Capacity

Ridgid®31627 Model No. 150 Above W/H-D Wheels, 1/8 - 1-1/8" Capacity

Item #: WBB329118

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$32.15 up to 7% OFF

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ridgid® Model No. 150 Above W/H-D Wheels, 1/8 - 1-1/8" Capacity

Telescoping feed screw design keeps the cutter at the same length regardless of tubing diameter ' good for tight spaces. an enclosed feed screw to eliminate clogging and jamming, grooved rollers for close-to-flare cuts, and a fold-away reamer. Now includes X-CEL® knob and X-CEL Pin for quicker cutting and wheel replacement. Made from high-strength zinc alloy. Spare cutter wheel included in the knob. Cuts copper, brass, and aluminum tubing and thin-wall conduit. X-CEL Means Speed. Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' change your cutter wheel quickly using our new ball detent design'no tool needed'no lost clips! Spare cutter wheels included for maximum uptime.

Product Specifications

  • BRANDRIDGID®
  • DESCRIPTIONConstant Swing Cutter
  • PACKAGE QUANTITY6
  • CUT TYPEWheel Cut
  • SERIES150
  • APPLICATIONAluminum, Copper, Brass
  • CUTTING DIRECTIONStraight
  • MANUFACTURER LIMITED WARRANTY YEARSLifetime
  • HANDLE TYPEScrew Knob
  • PIPE/TUBE SIZE1/8" - 1-1/8"
  • NO. OF WHEELS1
  • MANUFACTURERS PART NUMBER31627
  • WEIGHT LBS.0.75
  • MECHANISMAdjustable Screw
  • PIPE/TUBE CONSTRUCTIONAluminum, Copper, Brass
  • STD. WHEELE-4546
  • APPLICATIONSAluminum, Copper, Brass
  • TUBE O.D.1/8 in (Min), 1 1/8 in (Max)
  • INCLUDESE-4546 Wheel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

RIDGID® Model No. 73 Deburring Tool, 1-1/2" - 3" Plastic Pipe Capacity

Item #: B839932

(1)

Ships same day.

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ridgid®31627 Model No. 150 Above W/H-D Wheels, 1/8 - 1-1/8" Capacity

Ridgid®31627 Model No. 150 Above W/H-D Wheels, 1/8 - 1-1/8" Capacity

Item #: WBB329118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant