Take 15% off your entire order!

Offer applied at checkout

Ridgid 31637 Model No. 151-P Quick-Acting Tube Cutters w/Whl For Plastic, 1/8" -1-1/4" Capacity

Ridgid 31637 Model No. 151-P Quick-Acting Tube Cutters w/Whl For Plastic, 1/8" -1-1/4" Capacity

Item #: WBB327866

(2)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$57.90 up to 9% OFF

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ridgid® Model No. 151-P Quick-Acting Tubing Cutters W/Wheel For Plastic, 1/8" -1-1/4" Capacity

Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. All Models now include an X-CEL® Knob and X-CEL Pin for quicker cutting and wheel replacement. These cutters are available in models for plastic pipe or metallic tubing. Models 151 and 152 feature fold-away reamers. X-CEL Means Speed Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' change your cutter wheel quickly using our new ball detent design'no tool needed'no lost clips! Spare cutter wheels included for maximum uptime.

Product Specifications

  • BRANDRIDGID®
  • DESCRIPTIONQuick-Acting Plastic Tubing Cutter
  • PACKAGE QUANTITY6
  • CUT TYPEWheel Cut
  • SERIES151-P
  • APPLICATIONPlastic Pipe
  • CUTTING DIRECTIONStraight
  • MANUFACTURER LIMITED WARRANTY YEARSLifetime
  • HANDLE TYPEScrew Knob
  • PIPE/TUBE SIZE1/8" - 1-1/4"
  • NO. OF WHEELS1
  • MANUFACTURERS PART NUMBER31637
  • WEIGHT LBS.0.87
  • MECHANISMAdjustable Screw
  • PIPE/TUBE CONSTRUCTIONPlastic Pipe
  • STD. WHEELE-2155
  • APPLICATIONSPlastic Pipe
  • TUBE O.D.1/8 in (Min), 1 1/4 in (Max)
  • INCLUDESE-2155 Wheel
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 10, 2017

    Great Product
    Your review:
    Comes as pictured. There are no surprises. Product works as it is supposed with no issues.
  • Reviewer: Anonymous

    Date: November 01, 2017

    Excellent product
    Your review:
    Product works great. Came as described on the website. No issues!
Product Q & A

There are no questions for this product.

Popular item in this category

RIDGID® 33665 Model No. 206/226/276 Chain Assembly

Item #: B330292

Not Yet Rated

Available on or around 10/30/2020

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ridgid 31637 Model No. 151-P Quick-Acting Tube Cutters w/Whl For Plastic, 1/8" -1-1/4" Capacity

Ridgid 31637 Model No. 151-P Quick-Acting Tube Cutters w/Whl For Plastic, 1/8" -1-1/4" Capacity

Item #: WBB327866

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant