Manual Threading/Pipe and Bolt Dies Only, RIDGID 37965
|
Questions & Answers (0)
Product Description
Pipe Dies for OO-R, 111-R, 12-R, O-R, 11-R Ratchet Threaders or 30A, 31A 3-Way Pipe Threaders
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5/8 in |
| Weight | 0.2 lbs |
| Pipe/Tube Size | 3/4 in - 14 NPSM |
Product Details
| Type | Alloy NPSM Dies |
| Material | Alloy |
| Cutting Direction | Right |
| Manufacturers Part Number | 37965 |
| For Use With | OO-R, 111-R, 12-R, O-R, 11-R, 30A, 31A |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |