Take 15% off your entire order!

Offer applied at checkout

RIDGID® Model No. 205 Ratcheting Enclosed Feed Cutter, 1/4" - 2-3/8" Capacity

RIDGID® Model No. 205 Ratcheting Enclosed Feed Cutter, 1/4" - 2-3/8" Capacity

Item #: WBB327621

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ridgid® Model No. 205 Ratcheting Enclosed Feed Cutter, 1/4" - 2-3/8" Capacity

Cuts copper, brass and aluminum tubing and thin-wall conduit. Both Enclosed Feed Cutters have a quick-acting mechanism for faster size adjustments. Spare cutter wheel.

Product Specifications

  • BRANDRIDGID®
  • DESCRIPTIONRatchet Enclosed Feed Cutter
  • PACKAGE QUANTITY1
  • SERIES205
  • CUT TYPEWheel Cut
  • APPLICATIONAluminum, Copper, Brass
  • CUTTING DIRECTIONStraight
  • MANUFACTURER LIMITED WARRANTY YEARSLifetime
  • HANDLE TYPEScrew Knob
  • PIPE/TUBE SIZE1/4" - 2-3/8"
  • NO. OF WHEELS1
  • MANUFACTURERS PART NUMBER33055
  • WEIGHT LBS.1.7
  • MECHANISMAdjustable Screw
  • APPLICATIONSAluminum, Copper, Brass
  • PIPE/TUBE CONSTRUCTIONAluminum, Copper, Brass
  • STD. WHEELE-3469
  • INCLUDESE-3469 Wheel
  • TUBE O.D.1/4 in (Min), 2 3/8 in (Max)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

RIDGID® Model No. 65S Quick-Acting Tubing Cutter, Ss, 1/4" - 2-5/8" Capacity

Item #: B839939

Not Yet Rated

Available on or around 10/29/2020

$74.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® Model No. 205 Ratcheting Enclosed Feed Cutter, 1/4" - 2-3/8" Capacity

RIDGID® Model No. 205 Ratcheting Enclosed Feed Cutter, 1/4" - 2-3/8" Capacity

Item #: WBB327621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant