Take 15% off your entire order!

Offer applied at checkout

Cherne 240028 2" Test-Ball Plug 13 PSI, 30 FT - Pkg Qty 24

Cherne 240028 2" Test-Ball Plug 13 PSI, 30 FT - Pkg Qty 24

Item #: WBB1593209

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.75 ea.

Price: $546.00 / Pkg of 24

$91.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Cherne 240028 2" Test-Ball Plug 13 PSI, 30 FT

Bulk Test-Ball Plugs - Individual Display Bags

Features:

  • Same great Test-Ball plug in bulk packaging.
  • Preprinted bag designed for use with peg hook displays.
  • Bulk Test-Ball Plugs MUST be ordered in quantities of 24 plugs.


Product Specifications

  • BRANDCherne
  • DESCRIPTIONTest-Ball Plug
  • PACKAGE QUANTITY24
  • SIZE2"
  • MANUFACTURER'S PART NUMBER240028
  • FEET OF HEAD30
  • BACK PRESSURE P.S.I.13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cherne 270024 2" Test-Ball Plug 13 PSI, 30 FT

Item #: B1594408

Not Yet Rated

Usually ships in 5 to 8 days

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Cherne 059798 6" Ring With 24" Chain

$3.41

1 item(s) added to cart.

Cherne 059708 2" Ring With 12" Chain

$2.33

1 item(s) added to cart.

Cherne 059778 4" Ring With 24" Chain

$3.26

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 240028 2" Test-Ball Plug 13 PSI, 30 FT - Pkg Qty 24

Cherne 240028 2" Test-Ball Plug 13 PSI, 30 FT - Pkg Qty 24

Item #: WBB1593209

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant