Take 15% off your entire order!

Offer applied at checkout

Cherne 262010 2" Muni-Ball Plug 1/8" Bypass, 22 PSI, 50 FT

Cherne 262010 2" Muni-Ball Plug 1/8" Bypass, 22 PSI, 50 FT

Item #: WBB1592288

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $139.95

Save $7.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cherne 262010 2" Muni-Ball Plug 1/8" Bypass, 22 PSI, 50 FT

Works in all types of pipe. Easily converts to an air test plug with use of a conversion kit. Durable natural rubber construction seals the roughest of surfaces. Threaded aluminum bypass.

Product Specifications

  • BRANDCherne
  • DESCRIPTIONMuni-Ball Plug
  • PACKAGE QUANTITY1
  • BYPASS DIAMETER INCHES1/8
  • SIZE2"
  • MANUFACTURER'S PART NUMBER262010
  • FEET OF HEAD50
  • BACK PRESSURE P.S.I.22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cherne 041386 8" Test-Ball Plug 17 PSI, 40 FT

Item #: B1594604

Not Yet Rated

Usually ships in 5 to 8 days

$149.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 262010 2" Muni-Ball Plug 1/8" Bypass, 22 PSI, 50 FT

Cherne 262010 2" Muni-Ball Plug 1/8" Bypass, 22 PSI, 50 FT

Item #: WBB1592288

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant