Take 15% off your entire order!

Offer applied at checkout

Cherne 262129 12" Muni-Ball Plug 3" Bypass, 13 PSI, 30 FT

Cherne 262129 12" Muni-Ball Plug 3" Bypass, 13 PSI, 30 FT

Item #: WBB1593303

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $444.95

Save $22.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cherne 262129 12" Muni-Ball Plug 3" Bypass, 13 PSI, 30 FT

Works in all types of pipe. Easily converts to an air test plug with use of a conversion kit. Durable natural rubber construction seals the roughest of surfaces. Threaded aluminum bypass.

Product Specifications

  • BRANDCherne
  • DESCRIPTIONMuni-Ball Plug
  • PACKAGE QUANTITY1
  • BYPASS DIAMETER INCHES3
  • SIZE12"
  • MANUFACTURER'S PART NUMBER262129
  • FEET OF HEAD30
  • BACK PRESSURE P.S.I.13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cherne 254215 Jet-Ball Pipeline Cleaning Ball - 10-14"

Item #: B1594611

Not Yet Rated

Usually ships in 5 to 8 days

$357.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 262129 12" Muni-Ball Plug 3" Bypass, 13 PSI, 30 FT

Cherne 262129 12" Muni-Ball Plug 3" Bypass, 13 PSI, 30 FT

Item #: WBB1593303

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant