Take 15% off your entire order!

Offer applied at checkout

Cherne 266043 Pillow-Style Muni-Ball Plug- 36", Urethane

Cherne 266043 Pillow-Style Muni-Ball Plug- 36", Urethane

Item #: WBB1592306

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,044.00

$507.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Cherne 266043 Pillow-Style Muni-Ball Plug- 36", Urethane

Cherne's Pillow-Style Test-Ball and Muni-Ball plugs are great for blocking sewer flow and can also be used for sewer air testing. Made from heavy-duty elastic urethane, these plugs are lightweight, flexible, chemical and petroleum-resistant, and will fit through small diameter openings. Pillow-style plugs can be tethered with the attached tether bars, and will work in all types of pipe, including ductile iron sizes. Equipped with a special 30' inflation hose, read-back line and gauge. A repair kit is available to fix small tears and punctures. Muni-Ball style plugs feature a bypass with threaded nipples on both ends.

Product Specifications

  • CONSTRUCTIONUrethane
  • BRANDCherne
  • DESCRIPTIONMuni-Ball Plug
  • PACKAGE QUANTITY1
  • SIZE36"
  • MANUFACTURER'S PART NUMBER266043
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cherne 266027 Pillow-Style Muni-Ball Plug- 30", Urethane

Item #: B1593025

Not Yet Rated

Usually ships in 5 to 8 days

$2,831.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 266043 Pillow-Style Muni-Ball Plug- 36", Urethane

Cherne 266043 Pillow-Style Muni-Ball Plug- 36", Urethane

Item #: WBB1592306

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant