Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 270296 4" Inside of Pipe Gripper Plug , 17 PSI, 40FT

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Cherne 270296 4" Inside of Pipe Gripper Plug , 17 PSI, 40FT

Item #: WBB1592578

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 22 ($151.80)

List Price: $9.79 Save up to 30%
Price: $6.90
Product Information
Customer Review
Product Q&A
Accessories
Cherne 270296 4" Inside of Pipe Gripper Plug , 17 PSI, 40FT

Ideal for plumbing system tests. Easy to install with extra-large wing nut. Inside of pipe seals inside pipe as far as needed. Made with glass-reinforced ABS plastic. End-of-pipe seals only at the end of a pipe, preventing plug from falling into stack.

Product Specifications

    • BRANDCherne
    • DESCRIPTIONInside of Pipe Gripper Mechanical Plug
    • PACKAGE QUANTITY1
    • FEET OF HEAD40
    • SIZE4"
    • MANUFACTURER'S PART NUMBER270296
    • BACK PRESSURE P.S.I.17

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!