Take 15% off your entire order!

Offer applied at checkout

Cherne 271408 4" Sure-Grip Plug 13 PSI, 30FT

Cherne 271408 4" Sure-Grip Plug 13 PSI, 30FT

Item #: WBB1592581

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.20 up to 26% OFF

Minimum Quantity: 22

Price: $7.50

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cherne 271408 4" Sure-Grip Plug 13 PSI, 30FT

Polypropylene construction with natural rubber O-ring. Can be used as a permanent or temporary plug. Fits all type of pipe at nominal sizes.

Product Specifications

  • BRANDCherne
  • DESCRIPTIONSure-Grip Plug
  • PACKAGE QUANTITY1
  • SIZE4"
  • MANUFACTURER'S PART NUMBER271408
  • FEET OF HEAD30
  • BACK PRESSURE P.S.I.13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cherne 270528 2" Hub-Fit Gripper Plug , 13 PSI, 30FT

Item #: B1594172

Not Yet Rated

Usually ships in 5 to 8 days

$6.40

Close

22 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 271408 4" Sure-Grip Plug 13 PSI, 30FT

Cherne 271408 4" Sure-Grip Plug 13 PSI, 30FT

Item #: WBB1592581

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant