Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 271648 1"-1-1/4" Monitor Well Locking Plug 6.5 PSI, 15FT - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Cherne 271648 1"-1-1/4" Monitor Well Locking Plug 6.5 PSI, 15FT - Pkg Qty 12

Item #: WBB1594243

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.25 each

Sold in packages of 12

Price: $195.00
Product Information
Customer Review
Product Q&A
Accessories
Cherne 271648 1"-1-1/4" Monitor Well Locking Plug 6.5 PSI, 15FT

Designed to seal monitor wells. Sized to seal Schedule 40 piping. 2" and 4" sizes can also seal schedule 5 plastic and stainless steel pipe. Yellow chromate-coated locking latch accepts Cherne's solid brass padlock or No. 2 Master padlock. 0=Meets all EPA requirements for locking plugs. Made with chemical-/petroleum-resistant Estaloc plastic top/bottom plates and Nitrile sealing O-ring. Comes with stainless steel carriage bolt.

Product Specifications

    • BRANDCherne
    • DESCRIPTIONMonitor Well Locking Plug
    • PACKAGE QUANTITY12
    • FEET OF HEAD15
    • SIZE1"-1-1/4"
    • MANUFACTURER'S PART NUMBER271648
    • BACK PRESSURE P.S.I.6.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!