Take 15% off your entire order!

Offer applied at checkout

Cherne 271683 4" Monitor Well Locking Plug 6.5 PSI, 15FT

Cherne 271683 4" Monitor Well Locking Plug 6.5 PSI, 15FT

Item #: WBB1594206

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.10 up to 24% OFF

Minimum Quantity: 7

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cherne 271683 4" Monitor Well Locking Plug 6.5 PSI, 15FT

Designed to seal monitor wells. Sized to seal Schedule 40 piping. 2" and 4" sizes can also seal schedule 5 plastic and stainless steel pipe. Yellow chromate-coated locking latch accepts Cherne's solid brass padlock or No. 2 Master padlock. 0=Meets all EPA requirements for locking plugs. Made with chemical-/petroleum-resistant Estaloc plastic top/bottom plates and Nitrile sealing O-ring. Comes with stainless steel carriage bolt.

Product Specifications

  • BRANDCherne
  • DESCRIPTIONMonitor Well Locking Plug
  • PACKAGE QUANTITY1
  • SIZE4"
  • MANUFACTURER'S PART NUMBER271683
  • FEET OF HEAD15
  • BACK PRESSURE P.S.I.6.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cherne 271648 1"-1-1/4" Monitor Well Locking Plug 6.5 PSI, 15FT - Pkg Qty 12

Item #: B1594243

Not Yet Rated

Usually ships in 5 to 8 days

$210.00

Close

7 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 271683 4" Monitor Well Locking Plug 6.5 PSI, 15FT

Cherne 271683 4" Monitor Well Locking Plug 6.5 PSI, 15FT

Item #: WBB1594206

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant