Take 15% off your entire order!

Offer applied at checkout

Cherne 272965 10" T-Handle Gripper Plug 3/4" Bypass 17 PSI, 40FT, Aluminum

Cherne 272965 10" T-Handle Gripper Plug 3/4" Bypass 17 PSI, 40FT, Aluminum

Item #: WBB1593205

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $346.95

Save $17.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cherne 272965 10" T-Handle Gripper Plug 3/4" Bypass 17 PSI, 40FT, Aluminum

Can be used in long-term applications. Chemical-resistant neoprene O-ring. Made of heavy-duty aluminum. Bypass can be used to conduct sewer air pressure test.

Product Specifications

  • CONSTRUCTIONAluminum
  • BRANDCherne
  • DESCRIPTIONGripper Plug
  • PACKAGE QUANTITY1
  • BYPASS DIAMETER INCHES3/4"
  • SIZE10"
  • MANUFACTURER'S PART NUMBER272965
  • FEET OF HEAD40
  • BACK PRESSURE P.S.I.17
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cherne 254215 Jet-Ball Pipeline Cleaning Ball - 10-14"

Item #: B1594611

Not Yet Rated

Usually ships in 5 to 8 days

$357.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 272965 10" T-Handle Gripper Plug 3/4" Bypass 17 PSI, 40FT, Aluminum

Cherne 272965 10" T-Handle Gripper Plug 3/4" Bypass 17 PSI, 40FT, Aluminum

Item #: WBB1593205

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant