Take 15% off your entire order!

Offer applied at checkout

Cherne 277185 Pillow Style Test Ball -Plug - 36", Urethane

Cherne 277185 Pillow Style Test Ball -Plug - 36", Urethane

Item #: WBB1592798

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,022.00

$503.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Cherne 277185 Pillow Style Test Ball -Plug - 36", Urethane

Equipped with a special 30' inflation hose, read-back line and gauge. A repair kit is available to fix small tears and punctures>

Product Specifications

  • CONSTRUCTIONUrethane
  • BRANDCherne
  • DESCRIPTIONPillow Style Test Ball Plug
  • PACKAGE QUANTITY1
  • SIZE36"
  • MANUFACTURER'S PART NUMBER277185
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cherne 378148 Multi Size Big Mouth Flow-Through Plug 14-21" w/ 8" Bypass

Item #: B1593349

Not Yet Rated

Usually ships in 5 to 8 days

$2,204.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 277185 Pillow Style Test Ball -Plug - 36", Urethane

Cherne 277185 Pillow Style Test Ball -Plug - 36", Urethane

Item #: WBB1592798

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant