Take 15% off your entire order!

Offer applied at checkout

Cherne 314600 24"-60" Muni-Ball Plug 6 PSI, 14 Ft

Cherne 314600 24"-60" Muni-Ball Plug 6 PSI, 14 Ft

Item #: WBB1593976

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9,220.00

$1,536.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Cherne 314600 24"-60" Muni-Ball Plug 6 PSI, 14 Ft

Smaller deflated diameter. Improved hardware for more strength. Shorter length. Additional bypass sizes available. 20-40" and larger sizes feature patented, field-repairable rupture disc technology to eliminate over-inflation risk.

Product Specifications

  • BRANDCherne
  • DESCRIPTIONI-Series Plug with 4" MNPT Bypass
  • PACKAGE QUANTITY1
  • SIZE24"-60"
  • INFLATION PRESSURE22 PSI
  • USAGE RANGE INCHES20-1/2 - 60-1/2
  • MANUFACTURER'S PART NUMBER314600
  • FEET OF HEAD14
  • BACK PRESSURE P.S.I.6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cherne 314728 48"-72" Muni-Ball Plug 6 PSI, 14 Ft

Item #: B1594063

Not Yet Rated

Usually ships in 5 to 8 days

$11,443.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Cherne 059798 6" Ring With 24" Chain

$3.55

1 item(s) added to cart.

Cherne 059708 2" Ring With 12" Chain

$2.42

1 item(s) added to cart.

Cherne 059778 4" Ring With 24" Chain

$3.39

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 314600 24"-60" Muni-Ball Plug 6 PSI, 14 Ft

Cherne 314600 24"-60" Muni-Ball Plug 6 PSI, 14 Ft

Item #: WBB1593976

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant