Take 15% off your entire order!

Offer applied at checkout

Cherne 369088 Big Mouth Flow-Through Plug 8" w/ 6" M bypass

Cherne 369088 Big Mouth Flow-Through Plug 8" w/ 6" M bypass

Item #: WBB1593306

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $615.00

$102.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Cherne 369088 Big Mouth Flow-Through Plug 8" w/ 6" M bypass

Large male NPT threaded bypass. Equipped with removable 3/8" eye bolt for lifting and lowering with a poly-lift line. Removable tire valve allows for easy replacement. Lightweight aluminum bypass.

Product Specifications

  • BRANDCherne
  • DESCRIPTIONBig Mouth Flow-Through Plug
  • PACKAGE QUANTITY1
  • BYPASS DIAMETER INCHES6 M
  • SIZE8"
  • USAGE RANGE INCHES7-3/4 - 8-1/2
  • MANUFACTURER'S PART NUMBER369088
  • FEET OF HEAD25
  • BACK PRESSURE P.S.I.11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cherne 374068 Big Mouth Flow-Through Plug 6" - 10" w/ 4" M bypass

Item #: B1593305

Not Yet Rated

Usually ships in 5 to 8 days

$677.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 369088 Big Mouth Flow-Through Plug 8" w/ 6" M bypass

Cherne 369088 Big Mouth Flow-Through Plug 8" w/ 6" M bypass

Item #: WBB1593306

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant