
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Cast Iron & End Suction Centrifugal Pump CP-075-C, 115/230V, 55 GPM, 3/4 HP
Ideal for water transfer, booster and lift applications for irrigation.
Features:
Ideal for water transfer, booster and lift applications for irrigation.
Features:
- 3600 RPM, single phase, square flange motor
- Thermal overload protection and higher than NEMA service factor
- Glass-filled thermoplastic impeller with reinforced SSTL hub providing a smooth surface for high efficiency
- Large drain hole and shaft flinger in adaptor bracket prevents moisture from damaging bearings
- Ports for air bleeding when priming and drainage to prevent frost damage
- Fully serviceable with two-year warranty
Product Specifications
- BRANDLittle Giant®
- MANUFACTURERS PART NUMBER558241
- TYPECentrifugal Pump
- LENGTH INCHES14
- HEIGHT INCHES9
- WEIGHT LBS32
- INLET CONNECTION INCHES1-1/4
- ROTATIONS PER MINUTE3600
- AMPS14.8/7.4
- HERTZ60
- PHASE1
- VOLTAGE115/230
- HORSEPOWER3/4
- GALLONS PER MINUTE55
- DISCHARGE CONNECTION TYPEFNPT
- INLET CONNECTION TYPEFNPT
- DISCHARGE CONNECTION SIZE INCHES1
- MODELCP-075-C
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Little Giant 558240 CP-050-C Centrifugal Pump Cast Iron & End Suction - 115/230V - 46 GPM - 1/2 HP
Item #: B778552
Ships same day.
$339.95

Little Giant 558241 CP-075-C Cast Iron & End Suction Centrifugal Pump - 115/230V- 55 GPM- 3/4 HP
$380.95
- Product Information
- Customer Review
- Product Q&A
- Accessories