Take 15% off your entire order!

Offer applied at checkout

Little Giant 558242 CP-100-C Centrifugal Pump Cast Iron & End Suction - 115/230V - 60 GPM - 1 HP

Little Giant 558242 CP-100-C Centrifugal Pump Cast Iron & End Suction - 115/230V - 60 GPM - 1 HP

Item #: WBB778412

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$698.00 up to 45% OFF

Price: $386.95

Save $19.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Little Giant® Cast Iron & End Suction Centrifugal Pump CP-100-C, 115/230V, 60 GPM, 1 HP

Ideal for water transfer, booster and lift applications for irrigation.

Features:

  • 3600 RPM, single phase, square flange motor
  • Thermal overload protection and higher than NEMA service factor
  • Glass-filled thermoplastic impeller with reinforced SSTL hub providing a smooth surface for high efficiency
  • Large drain hole and shaft flinger in adaptor bracket prevents moisture from damaging bearings
  • Ports for air bleeding when priming and drainage to prevent frost damage
  • Fully serviceable with two-year warranty


Click for Manual

Click for Spec Sheet

Product Specifications

  • BRANDLittle Giant®
  • MANUFACTURERS PART NUMBER558242
  • TYPECentrifugal Pump
  • LENGTH INCHES15-9/16
  • HEIGHT INCHES9
  • WEIGHT LBS37
  • INLET CONNECTION INCHES1-1/4
  • ROTATIONS PER MINUTE3600
  • AMPS19.2/9.6
  • HERTZ60
  • PHASE1
  • VOLTAGE115/230
  • HORSEPOWER1
  • GALLONS PER MINUTE60
  • DISCHARGE CONNECTION TYPEFNPT
  • INLET CONNECTION TYPEFNPT
  • DISCHARGE CONNECTION SIZE INCHES1
  • MODELCP-100-C
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 26, 2017

    Resale
    Your review:
    This item purchased for Resale to a good customer.
  • Reviewer: Anonymous

    Date: April 22, 2017

    little giant pump
    Your review:
    Good on all counts would deal with company again
Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant 558241 CP-075-C Cast Iron & End Suction Centrifugal Pump - 115/230V- 55 GPM- 3/4 HP

Item #: B778553

Not Yet Rated

Usually ships in 9 to 12 days

$380.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 558242 CP-100-C Centrifugal Pump Cast Iron & End Suction - 115/230V - 60 GPM - 1 HP

Little Giant 558242 CP-100-C Centrifugal Pump Cast Iron & End Suction - 115/230V - 60 GPM - 1 HP

Item #: WBB778412

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant