Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fuel Transfer Pumps

Fuel transfer pumps facilitate efficient and safe transfer of liquids such as gasoline, diesel, kerosene, and oil from storage containers to vehicles or equipment. Designed for industrial and commercial use, fuel transfer pumps ensure reliable fuel handling in automotive, construction, and agricultural applications. With a robust construction and high-flow design, commercial fuel transfer pumps provide fast and effortless fluid transfer, improving productivity and reducing downtime in critical operations.
37 Results

Fill-Rite Fuel Transfer Pumps

Fill-Rite Fuel Transfer Pumps
Fill-Rite Fuel Transfer Pumps are ideal for handling gasoline and light oil applications. These pumps are designed to deliver high flow rates and exceptional performance for various fuel transfer applications. With their durable construction and user-friendly features, fuel transfer pumps are ideal for commercial, industrial, and agricultural settings.
CompareImageFuel TypeGallons per MinuteHousing MaterialMountPSIModel #Price
Fill-Rite FR1210H, DC Fuel Transfer Pump w/20" Steel Telescoping Suction Pipe, 15 GPM, 2" Bung Mount
Gasoline, Diesel, B20, E-15, Kerosene
15 gal/min
Cast Iron
2" NPT Bung Mount
16.0 psi
Ships Same Day
WBB2094121
$509.99
Fill-Rite FR4210H, DC Fuel Transfer Pump w/20" Steel Telescoping Suction Pipe, 20 GPM, 2" Bung Mount
Gasoline, Diesel, B20, E-15, Kerosene
20 gal/min
Cast Iron
2" NPT Bung Mount
16.0 psi
Ships Same Day
WBB2094122
$609.99
Fill-Rite NX25-DDCNB-AA, DC Fuel Transfer Pump w/ 20" Telescoping Pipe, 25 GPM, 2" Bung Mount
Gasoline, Diesel, Biodiesel up to B20, E-15, Kerosene, Mineral Spirits
25 gal/min
Cast Iron
2" NPT Bung Mount
25.0 psi
WB716160$1,499.00
Fill-Rite RD812NH, Rotary Hinged Vane Pump, Portable, 8 GPM, Multiple Mounting Options
Gasoline, Diesel, B20, E-15, Kerosene, Mineral Spirits, Methanol (Up to 15%)
8 gal/min
Aluminum
Bung Mount, Foot Mount, Handheld
16.0 psi
Ships Same Day
WBB2094124
$419.95
Fill-Rite FR152, Hand Piston Pump w/ 20" Steel Telescoping Suction Pipe, 20 Gallons per 100 strokes
Gasoline, Diesel fuel, Light Oil, Kerosene
20 Gallons per 100 Strokes gal/min
Cast Aluminum
2" NPT Bung Mount
50.0 psi
Ships Same Day
WBB2094119
$249.99
Fill-Rite® 120 Volt AC Drum Mounted System Def Fluid - DF120DAN520
Water And Diesel Exhaust Fluid (Def), Ad Blue
8 gal/min
Stainless Steel
Drum
38.0 psi
WBB2354788$819.99
Fill-Rite® Standard Duty Lever Hand Pump - SD11
Light Oils, ATF, Diesel Fuel, Hydraulic Fluid, Kerosene
0.0859375 Per Stroke gal/min
Steel, Cast Aluminum
2" NPT Bung Mount
50.0 psi
WBB2354791$79.95
Fill-Rite® 115 Volt AC Pump, 15 GPM - FR610H
Gas, Diesel, Kerosene, E-15, Biodiesel Up To B20
15 gal/min
Cast Iron
2" NPT Bung Mount
16.0 psi
WBB2354793$599.00
Fill-Rite FR112, Rotary Hand Pump w/20" Steel Telescoping Suction Pipe, 10 Gals per 100 revolutions
Gasoline, Diesel fuel, Light Oil, Kerosene
10 Gallons per 100 Stroke gal/min
Cast Aluminum
2" NPT Bung Mount
50.0 psi
Ships Same Day
WBB2094120
$255.95

Fill-Rite Fuel Transfer Pump Accessories

Fill-Rite Fuel Transfer Pump Accessories
Maximize your Fill-Rite Fuel Transfer Pumps with our high-quality accessories, including drum fill nozzles, adapters, hose reels, AC pumps, inlet swivels, fuel flow meters, and digital gauges. Choose from a range of fuel transfer pump accessories from hoses and nozzles to meters and filters. Enhance performance and convenience for faster, easier, and safer fuel transfer.
Showing 1-10 of 28 results