take 10% off our everday low prices!

Offer applied at final checkout

Danner Pond-Mag 500 Gph Pump - Pkg Qty 6

Danner Pond-Mag 500 Gph Pump - Pkg Qty 6

Item #: WBB553975

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$67.95 ea.

Price: $407.70 / Pkg of 6

Save $12.23 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Danner Pond-Mag 700 Gph Pump - Pkg Qty 6

Usually ships in 3 to 6 days

Not Yet Rated

$449.70

Customers Also Viewed

Pond-Mag 500 GPH Pump

Pondmaster Mag-Drive General Purpose Utility Pumps have been designed to handle virtually any application where water has to be moved. These pumps employ magnetic drive technology by using high quality magnets to achieve performance. They have been fulfilling the needs of professionals and hobbyists for over 10 years with efficient, quiet and reliable 24/7 performance. Mag Drive pumps are ideal in either saltwater or freshwater environments and operate equally well in-line or submerged. With only one moving part, a replaceable ceramic impeller, and an epoxy encased power unit, there's never a concern that it will contaminate the water with harmful oils or chemicals. Simplicity of design ensures minimal maintenance. Mag Drive pumps are made to run continuously, without seals to wear out and are highly energy efficient. The unit has heavy duty copper winding, corrosion-proof fasteners and a rigid pre-filter. The pump is covered by a five year limited warranty.

Product Specifications

  • BRANDDanner
  • MANUFACTURERS PART NUMBER02525
  • TYPEPond
  • LENGTH INCHES5
  • WIDTH INCHES3-13/16
  • HEIGHT INCHES4-3/16
  • WEIGHT LBS4
  • INLET CONNECTION INCHES41641
  • INTAKE CONNECTION SIZE INCHES1/2
  • COLOR FINISHBlack
  • CONSTRUCTIONPlastic Housing, Ceramic Impeller
  • IMPELLER MATERIALCeramic
  • AMPS0.8
  • HERTZ60
  • VOLTAGE110
  • WATTAGE45
  • GALLONS PER HOUR500
  • OUTLET CONNECTION1/2" MPT
  • SERIESPondmaster
  • SUCTION/DRAW HEAD FEET10.5
  • CORD LENGTH FEET18
  • DISCHARGE CONNECTION TYPEFNPT
  • INLET CONNECTION TYPEMNPT
  • INTAKE CONNECTION TYPEMNPT
  • INCLUDES--
  • PACKAGE QUANTITY6
  • CERTIFICATIONSUL Listed in USA & CA
  • DISCHARGE CONNECTION SIZE INCHES1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Danner Pond-Mag 500 Gph Pump - Pkg Qty 6

Danner Pond-Mag 500 Gph Pump - Pkg Qty 6

Item #: WBB553975

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top