Take 15% off your entire order!

Offer applied at checkout

Dekker DV0200D-KA3 Liquid Ring Vacuum Pump, 200 ACFM, 15HP

Dekker DV0200D-KA3 Liquid Ring Vacuum Pump, 200 ACFM, 15HP

Item #: WBB2278443

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7,075.00

$1,179.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $7,075.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Dekker DV0200D-KA3 Liquid Ring Vacuum Pump, 200 ACFM, 15HP

Dekker's Titan single-stage high-efficiency liquid ring vacuum pumps are capable of vacuum levels up to 29" Hg. The pumps feature a variable discharge port design which adjusts automatically to the internal compression ratio of the vacuum pump resulting in maximum efficiency throughout the vacuum range. Advanced fluid dynamics result in high volumetric efficiency with 50% less seal-liquid requirement.

Product Specifications

  • BRANDDekker Vacuum Technologies, Inc.
  • MANUFACTURERS PART NUMBERDV0200D-KA3
  • CONNECTION SIZE2.5" Inlet & Discharge
  • LENGTH INCHES15.16
  • WIDTH INCHES28.84
  • HEIGHT INCHES16.02
  • WEIGHT LBS282
  • COLOR FINISHGold
  • HERTZ60
  • RPM1750
  • VOLTAGE230/460
  • HORSEPOWER15
  • SERIESTitan
  • STAGES1
  • WARRANTY2 Years
  • OIL CAPACITY--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dekker DV0200D-PA3 Liquid Ring Vacuum Pump, 200 ACFM, 15HP

Item #: B2278508

Not Yet Rated

Usually ships in 15 to 18 days

$8,635.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dekker DV0200D-KA3 Liquid Ring Vacuum Pump, 200 ACFM, 15HP

Dekker DV0200D-KA3 Liquid Ring Vacuum Pump, 200 ACFM, 15HP

Item #: WBB2278443

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant