Take 15% off your entire order!

Offer applied at checkout

Dekker RVD004L-208-230/460V/3Ph/60Hz Oil Free Rotary Vane Vacuum Pump, 4.2 ACFM, 0.4HP

Dekker RVD004L-208-230/460V/3Ph/60Hz Oil Free Rotary Vane Vacuum Pump, 4.2 ACFM, 0.4HP

Item #: WBB2278542

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,046.00

$174.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,046.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Dekker RVD004L-208-230/460V/3Ph/60Hz Oil Free Rotary Vane Vacuum Pump, 4.2 ACFM, 0.4HP

DuraVane oil-free rotary vane compressors are heavy-duty compact motor-mounted units, extremely reliable for many industrial applications. Efficient cooling is insured by a powerful centrifugal fan.

Product Specifications

  • BRANDDekker Vacuum Technologies, Inc.
  • MANUFACTURERS PART NUMBERRVD004L-208-230/460V/3Ph/60Hz
  • CONNECTION SIZE1/4" Inlet & 1/2" Discharge
  • LENGTH INCHES6.4
  • WIDTH INCHES9.96
  • HEIGHT INCHES6.42
  • WEIGHT LBS18
  • COLOR FINISHGold
  • HERTZ60
  • PHASE3
  • RPM3400
  • VOLTAGE208-230/460V
  • HORSEPOWER0.4
  • SERIESDuraVane Dry
  • WARRANTY2 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dekker RVD004L-110V/1Ph/60Hz Oil Free Rotary Vane Vacuum Pump, 4.2 ACFM, 0.4HP

Item #: B2278528

Not Yet Rated

Usually ships in 5 to 8 days

$1,092.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dekker RVD004L-208-230/460V/3Ph/60Hz Oil Free Rotary Vane Vacuum Pump, 4.2 ACFM, 0.4HP

Dekker RVD004L-208-230/460V/3Ph/60Hz Oil Free Rotary Vane Vacuum Pump, 4.2 ACFM, 0.4HP

Item #: WBB2278542

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant