Take 15% off your entire order!

Offer applied at checkout

Dekker RVD012L-220V/1Ph/60Hz Oil Free Rotary Vane Vacuum Pump, 12 ACFM, 1HP

Dekker RVD012L-220V/1Ph/60Hz Oil Free Rotary Vane Vacuum Pump, 12 ACFM, 1HP

Item #: WBB2278483

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,132.00

$355.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,132.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Dekker RVD012L-220V/1Ph/60Hz Oil Free Rotary Vane Vacuum Pump, 12 ACFM, 1HP

DuraVane oil-free rotary vane compressors are heavy-duty compact motor-mounted units, extremely reliable for many industrial applications. Efficient cooling is insured by a powerful centrifugal fan.

Product Specifications

  • BRANDDekker Vacuum Technologies, Inc.
  • MANUFACTURERS PART NUMBERRVD012L-220V/1Ph/60Hz
  • CONNECTION SIZE1/2" Inlet & Discharge
  • LENGTH INCHES8.11
  • WIDTH INCHES16.69
  • HEIGHT INCHES10.75
  • WEIGHT LBS65
  • COLOR FINISHGold
  • HERTZ60
  • PHASE1
  • RPM1800
  • VOLTAGE220V
  • HORSEPOWER1
  • SERIESDuraVane Dry
  • WARRANTY2 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dekker RVD012L-208-230/460V/3Ph/60Hz Oil Free Rotary Vane Vacuum Pump, 12 ACFM, 1HP

Item #: B2278535

Not Yet Rated

Usually ships in 5 to 8 days

$2,261.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dekker RVD012L-220V/1Ph/60Hz Oil Free Rotary Vane Vacuum Pump, 12 ACFM, 1HP

Dekker RVD012L-220V/1Ph/60Hz Oil Free Rotary Vane Vacuum Pump, 12 ACFM, 1HP

Item #: WBB2278483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant