Take 15% off your entire order!

Offer applied at checkout

Dekker RVL014H-220V/1Ph/60Hz Oil Lubricated Rotary Vane Vacuum Pump, 12.7 ACFM, 1.25HP

Dekker RVL014H-220V/1Ph/60Hz Oil Lubricated Rotary Vane Vacuum Pump, 12.7 ACFM, 1.25HP

Item #: WBB2278497

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,776.00

$296.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,776.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Dekker RVL014H-220V/1Ph/60Hz Oil Lubricated Rotary Vane Vacuum Pump, 12.7 ACFM, 1.25HP

single-stage pumps with an integrated oil-recirculation system, used in a variety of industries such as vacuum packing, lifting, chucking, paper converting, electronics, printing, biotech, laboratories and hospitals.

Product Specifications

  • BRANDDekker Vacuum Technologies, Inc.
  • MANUFACTURERS PART NUMBERRVL014H-220V/1Ph/60Hz
  • CONNECTION SIZE1/2" Inlet & Discharge
  • LENGTH INCHES9.06
  • WIDTH INCHES13.9
  • HEIGHT INCHES6.69
  • WEIGHT LBS48
  • COLOR FINISHGold
  • HERTZ60
  • PHASE1
  • RPM3400
  • VOLTAGE220V
  • HORSEPOWER1.25
  • SERIESDuraVane Lubricated
  • STAGES--
  • WARRANTY2 Years
  • OIL CAPACITY0.5 Qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dekker RVL014H-110V/1Ph/60Hz Oil Lubricated Rotary Vane Vacuum Pump, 12.7 ACFM, 1.25HP

Item #: B2278501

Not Yet Rated

Usually ships in 5 to 8 days

$1,917.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dekker RVL014H-220V/1Ph/60Hz Oil Lubricated Rotary Vane Vacuum Pump, 12.7 ACFM, 1.25HP

Dekker RVL014H-220V/1Ph/60Hz Oil Lubricated Rotary Vane Vacuum Pump, 12.7 ACFM, 1.25HP

Item #: WBB2278497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant