Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay 3C10X14-2-16X NSF Sink, 3-Compartment w/10"L x 14"W Bowl, 12" Deep, (2) 16" Drainboards
See all 31 items in product family

Elkay 3C10X14-2-16X NSF Sink, 3-Compartment w/10"L x 14"W Bowl, 12" Deep, (2) 16" Drainboards

Item #: WBB2178348

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,331.00 Save up to 46%
Price: $ 717.00
Product Information
Customer Review
Product Q&A
Elkay 3C10X14-2-16X NSF Sink, 3-Compartment w/10"L x 14"W Bowl, 12" Deep, (2) 16" Drainboards

Elkay's Standard Series line of commercial sinks are built to meet your every food service, hospitality, and commercial business need. Whether your looking for multiple compartments, or maybe something with a drainboard, this line of sinks offers you a wide array of sizes and configurations to choose from. Built from high quality 300 series stainless steel and certified for all food service use by the NSF, these Standard sinks are made to last. Compartment dimensions: 10" length, 14"width, and 10" depth. 3/4" coved corners with 1-1/2" rolled rim designed for easy cleaning and splash containment. 9" backsplash with 8" centered faucet holes for easy installation. Constructed from high-quality, 16 gauge, 304 series stainless steel for maximum corrosion resistance. 66 (L) X 19.75 (W) X 45.75 (H) Over All

Documents are in PDF format

Product Specifications

    • BRANDElkay
    • COMPARTMENT DEPTH INCHES10
    • LENGTH INCHES66
    • STAINLESS SERIES300
    • STEEL GAUGE16
    • WIDTH INCHES19.75
    • COMPARTMENT WIDTH INCHES14
    • MANUFACTURERS PART NUMBER3C10X14-2-16X
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES10
    • DRAINBOARD LENGTH INCHES16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!