take 10% off our everday low prices!

Offer applied at final checkout

Elkay, Lustertone Classroom Sink, DRKADQ371755L4

Elkay, Lustertone Classroom Sink, DRKADQ371755L4

Item #: WBB380429

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,508.00 up to 46% OFF

Price: $815.00

$135.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $815.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Elkay Lustertone Classroom Sink, DRKADQ371755L4

LUSTERTONE QUICK CLIP ADA CLAS, 4 hole, 18 gauge, 5.5 basin depth, full spray sound control
  • Top Mount
  • Stainless Steel
  • 1 Bowl
  • Min. Cabinet Size: 42
Lustertone sink and fountain bowl combination feature highest quality sink bowls seamlessly formed of #18 gauge, type 304 (18-8) nickel bearing stainless steel. Self-rimming. Drain Openings: 3-1/2 in large bowl, 2 in fountain bowl. Slotted hole allows for vandal-resistant bubbler.

THIS ITEM IS NON RETURNABLE

Product Specifications

  • BRANDElkay
  • MANUFACTURERS PART NUMBERDRKADQ371755L4
  • LENGTH INCHES26-3/8
  • WIDTH INCHES45
  • HEIGHT INCHES10-11/16
  • STYLELeft
  • FAUCET CENTERS INCHES8
  • COMPARTMENT QUANTITY2
  • MOUNTING TYPETop
  • BASIN DEPTH INCHES5.5
  • WEIGHT LBS17.5
  • STEEL GAUGE18
  • FAUCET HOLES4
  • BASIN QUANTITY2
  • MINIMUM CABINET SIZE42
  • CONSTRUCTION304 Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Elkay, Lustertone Classroom Sink, DRKAD371755R4

Item #: WBB380429

Not Yet Rated

Usually ships in 7 to 10 days

$815.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay, Lustertone Classroom Sink, DRKADQ371755L4

Elkay, Lustertone Classroom Sink, DRKADQ371755L4

Item #: WBB380429

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top