take 10% off our everday low prices!

Offer applied at final checkout

Elkay, Lustertone Classroom Sink, DRKRQ2220R3

Elkay, Lustertone Classroom Sink, DRKRQ2220R3

Item #: WBB380087

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$764.00 up to 46% OFF

Price: $409.95

Save $12.30 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay Lustertone Classroom Sink, DRKRQ2220R3

FTN W/SNK BOWL, 3 hole, 18 gauge, 7.625 basin depth, full spray sound control
  • Top Mount
  • Stainless Steel
  • 1 Bowl
  • Min. Cabinet Size: 27
Lustertone sinks feature rear faucet ledge and right or left side ledge. Highest quality sink bowl seamlessly formed of #18 gauge, type 304 (18-8) nickel bearing stainless steel. Self-rimming. Bowl and Faucet Deck Recess: 3/16 below outside edge of sink. Exposed surfaces are hand blended to a lustrous highlighted satin finish. Underside: Fully undercoated to dampen sound and prevent condensation. These sinks comply with ANSI Standard A112.19.3M.

THIS ITEM IS NON RETURNABLE

Product Specifications

  • BRANDElkay
  • MANUFACTURERS PART NUMBERDRKRQ2220R3
  • LENGTH INCHES26-3/8
  • WIDTH INCHES30-13/16
  • HEIGHT INCHES10-11/16
  • STYLERight
  • FAUCET CENTERS INCHES8
  • COMPARTMENT QUANTITY1
  • MOUNTING TYPETop
  • BASIN DEPTH INCHES7.625
  • WEIGHT LBS14
  • STEEL GAUGE18
  • FAUCET HOLES3
  • BASIN QUANTITY1
  • MINIMUM CABINET SIZE27
  • CONSTRUCTION304 Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Elkay, Lustertone Classroom Sink, DRKAD222055R3

Item #: WBB380087

Not Yet Rated

Usually ships in 3 to 6 days

$455.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay, Lustertone Classroom Sink, DRKRQ2220R3

Elkay, Lustertone Classroom Sink, DRKRQ2220R3

Item #: WBB380087

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top