take 10% off our everday low prices!

Offer applied at final checkout

Elkay, Pacemaker Classroom Sink, PSDKAD2517554

Elkay, Pacemaker Classroom Sink, PSDKAD2517554

Item #: WBB380239

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$656.00 up to 46% OFF

Price: $352.95

Save $10.59 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Elkay, Pacemaker Classroom Sink, PSDKAD2517552LM

Usually ships in 7 to 10 days

Not Yet Rated

$352.95

Customers Also Viewed

Elkay Pacemaker Classroom Sink, PSDKAD2517554

CLASSROOM FTN W/SINK, 4 hole, 20 gauge, 5.5 basin depth, full spray sound control
  • Top Mount
  • Stainless Steel
  • 1 Bowl
  • Min. Cabinet Size: 30
Fine quality sink bowl is seamlessly drawn of #20 gauge, type 304 (18-8) nickel bearing stainless steel. Self-rimming. Drain Opening: 3-1/2. Slotted hole allows for vandal-resistant faucet or bubbler.

Product Specifications

  • BRANDElkay
  • MANUFACTURERS PART NUMBERPSDKAD2517554
  • LENGTH INCHES18-3/8
  • WIDTH INCHES7-13/16
  • HEIGHT INCHES31-1/8
  • STYLE--
  • FAUCET CENTERS INCHES8
  • COMPARTMENT QUANTITY1
  • MOUNTING TYPETop
  • BASIN DEPTH INCHES5-1/2
  • WEIGHT LBS12
  • STEEL GAUGE20
  • FAUCET HOLES4
  • BASIN QUANTITY1
  • MINIMUM CABINET SIZE30
  • CONSTRUCTION304 Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay, Pacemaker Classroom Sink, PSDKAD2517554

Elkay, Pacemaker Classroom Sink, PSDKAD2517554

Item #: WBB380239

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top