Portable Hand Wash Stations
Portable hand wash stations are self-contained units that provide convenient and hygienic hand washing solutions in locations where traditional plumbing infrastructure is unavailable or impractical. Since the sinks are self-contained, they have built-in water reservoirs, soap dispensers, and wastewater tanks, which eliminates the need for external plumbing connections. Portable sinks are versatile and find application in various settings, including outdoor events, construction sites, food service, and healthcare.
Most Relevant

Portable Hand Sinks
| Compare | Image | Width | Depth | Height | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 24 in | 25-1/4 in | 38-1/4 in | Stainless Steel | Crown Verity | WBB2175327 | $2,916.00 | ||
![]() | 23-1/2 in | - | 49-1/2 in | - | Jonti-Craft | WBB2371536 | $1,589.00 | ||
![]() | 23-1/2 in | - | 49-1/2 in | - | Jonti-Craft | WBB2257341 | $2,845.00 | ||
![]() | 23-1/2 in | 29-3/4 in | 43-1/4 in | Stainless Steel | Lakeside | WBB3232300 | $6,745.00 | ||
![]() | 23-1/2 in | - | 38 in | - | Jonti-Craft | WBB2257343 | $2,725.00 | ||
![]() | 23-1/2 in | - | 49-1/2 in | - | Jonti-Craft | WBB2371537 | $2,769.00 | ||
![]() | 19-3/4 in | 15-3/4 in | 34-1/8 in | 22 Gauge, Type 304 Stainless Steel | Acorn Portable Wash-Ware | WBB3085954 | $1,549.00 | ||
![]() | 23-1/2 in | - | 49-1/2 in | - | Jonti-Craft | WBB2257340 | $3,049.00 | ||
![]() | 34-3/8 in | 25-1/4 in | 47 3/4 in | Stainless Steel | Crown Verity | WB242529 | $5,785.00 |