Take 15% off your entire order!

Offer applied at checkout

BSM Inc. Stainless Steel Sink, 6 Stations w/Manual Faucets, Round Tube Mounted 132" L X 20" W X 8" D

BSM Inc. Stainless Steel Sink, 6 Stations w/Manual Faucets, Round Tube Mounted 132" L X 20" W X 8" D

Item #: WBB2309460

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,390.99 up to 5% OFF

Price: $4,181.00

$696.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,181.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Stainless Steel Sink, 6 Stations w/Manual Faucets, Round Tube Mounted 132" L X 20" W X 8" D

Features:

  • Made from 14 Gauge Heavy-Duty Stainless Steel Type 304
  • Made in the USA
  • Fully seamless welded corners
  • Fully polished No. 4 finish
  • Fully welded 1-1/2" Drain
  • ETL and NSF approved Fabrication
  • Includes Electronic Faucet and 40 Oz Soap dispenser
  • Wall hung with stainless Steel round tube brackets

Product Specifications

  • BRANDBest Sheet Metal
  • MANUFACTURERS PART NUMBER065M132208R2
  • WEIGHT LBS220
  • LENGTH INCHES20
  • WIDTH INCHES132
  • HEIGHT INCHES10
  • NUMBER OF STATIONS6
  • MOUNTING TYPERound Tube Brackets
  • WARRANTY1 Year
  • GAUGE14
  • SPOUT HEIGHT INCHES3-1/2
  • FAUCET HOLES2
  • ADA COMPLIANTNo
  • CONSTRUCTION304 Stainless Steel
  • HANDLE STYLEManual
  • COLOR FINISHGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BSM Inc. Stainless Steel Sink, 5 Stations w/Manual Faucets, Round Tube Mounted 100" L X 20" W X 8" D

Item #: B2309508

Not Yet Rated

Usually ships in 7 to 10 days

$3,568.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BSM Inc. Stainless Steel Sink, 6 Stations w/Manual Faucets, Round Tube Mounted 132" L X 20" W X 8" D

BSM Inc. Stainless Steel Sink, 6 Stations w/Manual Faucets, Round Tube Mounted 132" L X 20" W X 8" D

Item #: WBB2309460

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant