x

Take 15% off your entire order!

Offer applied at checkout

Delany F455 Flushboy Flush Valve & Bedpan Diverter Valve For Toilets W/34-3/8" Rough In, 4.5 GPF

Delany F455 Flushboy Flush Valve & Bedpan Diverter Valve For Toilets W/34-3/8" Rough In, 4.5 GPF

Item #: WBB983128

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $353.95

Save $17.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Delany F455 Flushboy Flush Valve & Bedpan Diverter Valve For Toilets W/34-3/8 Rough In, 4.5 GPF

Polished chrome plated flush valve for toilets, diaphragm type, 4.5 gallons per flush, externally adjustable, with 1 capped screwdrive angle stop with back-check, renewable main valve seat, Rubberflex oscillating handle, Turn-to-Silence equipment, w/ Kwikfit threaded union tailpiece, vacuum breaker, w/ 977 bedpan diverter assy., wall flange, spud nut and flange for 1.5 top spud.

Product Specifications

  • ADA COMPLIANTYes
  • BRANDDelany
  • CONSTRUCTIONBrass
  • FLUSH TYPEManual
  • FOR USE WITHToilet
  • GALLONS PER FLUSH4.5
  • MANUFACTURERS PART NUMBERF455
  • ROUGH IN INCHES34-3/8
  • SPUD PLACEMENTTop
  • SPUD SIZE INCHES3/8
  • STYLEHospital Bedpan Diverter Valves
  • SERIESFlushboy
  • TAILPIECE SIZE3/8
  • HANDLE STYLEOscillating Handle
  • LITERS PER FLUSH17
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Delany F463 Flushboy Flush Valve & Bedpan Diverter Valve For Toilets W/26-1/2" Rough In, 4.5 GPF

Item #: B983131

Not Yet Rated

Usually ships in 7 to 10 days

$353.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Delany F455 Flushboy Flush Valve & Bedpan Diverter Valve For Toilets W/34-3/8" Rough In, 4.5 GPF

Delany F455 Flushboy Flush Valve & Bedpan Diverter Valve For Toilets W/34-3/8" Rough In, 4.5 GPF

Item #: WBB983128

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant