
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Delany F529-1.6 Concealed Flushboy Flush Valve For Stainless Steel Fixture W/24 Rough In, 1.6 GPF
Concealed rough brass flush valve, diaphragm type, 1.6 gallons per flush, externally adjustable, with 1 wheel handle angle stop with back-check, renewable main valve seat, Rubber flex push-button through wall, wall flange, Turn-to-Silence equipment, w/ Kwikfit threaded union tailpiece, twin body openings for roughing left or right, vacuum breaker, elbow flush connection for 1.5 concealed back spud. All exposed parts polished chrome.
Concealed rough brass flush valve, diaphragm type, 1.6 gallons per flush, externally adjustable, with 1 wheel handle angle stop with back-check, renewable main valve seat, Rubber flex push-button through wall, wall flange, Turn-to-Silence equipment, w/ Kwikfit threaded union tailpiece, twin body openings for roughing left or right, vacuum breaker, elbow flush connection for 1.5 concealed back spud. All exposed parts polished chrome.
Product Specifications
- ADA COMPLIANTNo
- BRANDDelany
- CONSTRUCTIONBrass
- FLUSH TYPEManual
- FOR USE WITHToilet
- GALLONS PER FLUSH1.6
- MANUFACTURERS PART NUMBERF529-1.6
- ROUGH IN INCHES24
- SPUD PLACEMENTBack
- SPUD SIZE INCHES1-1/2
- STYLESecurity Valves
- SERIESFlushboy
- TAILPIECE SIZE1-1/2
- HANDLE STYLEWheel Handle
- LITERS PER FLUSH6
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Delany F529-3 Concealed Flushboy Flush Valve For Stainless Steel Fixture W/24" Rough In, 3.5 GPF
Item #: B983110
Not Yet Rated
Usually ships in 14 to 17 days
$158.95

Delany F529-1.6 Concealed Flushboy Flush Valve For Stainless Steel Fixture W/24" Rough In, 1.6 GPF
$158.95
- Product Information
- Customer Review
- Product Q&A
- Accessories