Check & Foot Valves
Check foot valves are designed to maintain the flow of liquids in one direction while preventing backflow in plumbing systems. Valves are crucial in applications where maintaining a prime in a pump system is essential. The foot design allows them to be installed at the end of a suction line in a well, sump, or other water source, ensuring that the pump remains primed and ready for operation. Whether for agricultural, industrial, or residential use, valves contribute to the reliability and efficiency of fluid handling systems.
Length
View All Length
Material
View All Material
Depth
Height
View All Height
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 2 Business Days
Size
8 in
Connection Style
Flanged
Package Quantity
1
Material
Cast Iron
Compare
1
1
Ships in 2 Business Days
Size
6 in
Connection Style
Flanged
Package Quantity
1
Material
Cast Iron
Compare
1
1
Ships within 1 Business Day
Size
3 in
Connection Style
Male NPT
Package Quantity
1
Material
Brass
Compare
1
1
Ships within 1 Business Day
Size
1 in
Connection Style
Female NPT
Package Quantity
1
Material
Lead-Free Brass
Compare
1
1
Ships in 3 Business Days
Size
2 in
Package Quantity
1
Material
Cast Iron/ Leather Flapper
Length
3-1/4 in
Compare
1
1
Ships within 1 Business Day
Size
3/8 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass