Take 15% off your entire order!

Offer applied at checkout

American Valve G31-1-1/4 Check Valve, Lead-Free, Threaded, 1-1/4", Brass - Pkg Qty 9

American Valve G31-1-1/4 Check Valve, Lead-Free, Threaded, 1-1/4", Brass - Pkg Qty 9

Item #: WBB921449

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.00 ea.

Price: $153.00 / Pkg of 9

Save $7.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Valve G31-1-1/4 Check Valve, Lead-Free, Threaded, 1-1/4", Brass

Swing Check Valve with FIP Threaded Ends

Features:
  • Lead-Free
  • Brass
  • 200 WOG

Product Specifications

  • BASE MODEL NUMBERG31
  • CONNECTIONThreaded
  • PACKAGE QUANTITY9
  • VALVE TYPECheck
  • CONNECTION TYPEFIP
  • DESCRIPTIONCheck Valve
  • BRANDAmerican Valve
  • MANUFACTURERS PART NUMBERG31 1 1/4"
  • SIZE INCHES1-1/4
  • CONSTRUCTIONBrass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Valve G31-1-1/2 Check Valve, Lead-Free, Threaded, 1-1/2", Brass - Pkg Qty 6

Item #: B921447

Not Yet Rated

Usually ships in 4 to 7 days

$135.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Valve G31-1-1/4 Check Valve, Lead-Free, Threaded, 1-1/4", Brass - Pkg Qty 9

American Valve G31-1-1/4 Check Valve, Lead-Free, Threaded, 1-1/4", Brass - Pkg Qty 9

Item #: WBB921449

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant