Take 15% off your entire order!

Offer applied at checkout

American Valve P460u-3/4 Ball Check Valve, Epdm, Schedule 80, True Union, 3/4", Pvc - Pkg Qty 12

American Valve P460u-3/4 Ball Check Valve, Epdm, Schedule 80, True Union, 3/4", Pvc - Pkg Qty 12

Item #: WBB921418

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.95 ea.

Price: $311.40 / Pkg of 12

Save $15.57 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Valve P460U-3/4 Ball Check Valve, EPDM, Schedule 80, True Union, 3/4", PVC

True Union Ball Check Valves

Features:
  • Corrosion resistant
  • Good flow characteristics
  • Engineered to insure a positive seal that will prevent reverse flow even with back pressure
  • Quick and easy disassembly without the use of special tools
  • Ball seals by gravity in vertical position, only 2-4 PSI needed in position other than vertical

Product Specifications

  • BASE MODEL NUMBERP460U
  • CONNECTIONTrue Union
  • PACKAGE QUANTITY12
  • SCHEDULE80
  • SEATSPTFE
  • VALVE TYPECheck
  • DESCRIPTIONBall Check Valve
  • MANUFACTURERS PART NUMBERP460U 3/4"
  • SIZE INCHES3/4
  • CONSTRUCTIONPVC
  • CONNECTION TYPETrue Union
  • BRANDAmerican Valve
  • SEALSEPDM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Valve P460u-1-1/4 Ball Check Valve, Epdm, Schedule 80, True Union, 1-1/4", Pvc - Pkg Qty 6

Item #: B921415

Not Yet Rated

Usually ships in 4 to 7 days

$179.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Valve P460u-3/4 Ball Check Valve, Epdm, Schedule 80, True Union, 3/4", Pvc - Pkg Qty 12

American Valve P460u-3/4 Ball Check Valve, Epdm, Schedule 80, True Union, 3/4", Pvc - Pkg Qty 12

Item #: WBB921418

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant