Take 15% off your entire order!

Offer applied at checkout

Zurn Z1300-3/4X22 Automatic Draining Wall Hydrant, Encased Ecolotrol, Anti-Siphon, 3/4" x 22"

Zurn Z1300-3/4X22 Automatic Draining Wall Hydrant, Encased Ecolotrol, Anti-Siphon, 3/4" x 22"

Item #: WBB896836

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,653.00

$275.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,653.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Zurn Z1300-3/4X22 Automatic Draining Wall Hydrant, Encased Ecolotrol, Anti-Siphon, 3/4 x 22

Encased Ecolotrol anti-siphon automatic draining wall hydrant for flush installation. Complete with non-freeze type integral backflow preventer, bronze casing, all bronze interior parts, non-turning operating rod with free-floating compression closure valve, replaceable bronze seat and seat washer, and 3/4 female IP inlet. Nickel bronze box and hinged cover with operating key lock and WATER cast on cover. Operating Key Included.

Product Specifications

  • ANTI-SIPHONYes
  • AUTOMATIC DRAININGYes
  • BASE MODEL NUMBERZ1300
  • INTEGRAL FINISHBronze
  • TYPEEncased
  • WALL THICKNESS INCHES22
  • WEIGHT LBS18.00
  • FACE FINISHNickel Bronze
  • MANUFACTURERS PART NUMBERZ1300-3/4X22
  • CONSTRUCTIONNickel Bronze
  • CONNECTION TYPEFemale I.P.S
  • CONNECTION SIZE INCHES3/4
  • BRANDZurn
  • INSTALLATION TYPEWall
  • OUTLET TYPEThreaded
  • FACE WIDTH INCHES6-1/2
  • FACE HEIGHT INCHES6-1/2
  • FROST/FREEZE RESISTANTYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Zurn Z1300-3/4X24 Automatic Draining Wall Hydrant, Encased Ecolotrol, Anti-Siphon, 3/4" x 24"

Item #: B896845

Not Yet Rated

Usually ships in 4 to 7 days

$1,653.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zurn Z1300-3/4X22 Automatic Draining Wall Hydrant, Encased Ecolotrol, Anti-Siphon, 3/4" x 22"

Zurn Z1300-3/4X22 Automatic Draining Wall Hydrant, Encased Ecolotrol, Anti-Siphon, 3/4" x 22"

Item #: WBB896836

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant