Take 15% off your entire order!

Offer applied at checkout

Zurn Z1310-3/4X20-PB Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" x 20"

Zurn Z1310-3/4X20-PB Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" x 20"

Item #: WBB896732

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $888.00

$148.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $888.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Zurn Z1310-3/4X20-PB Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4 x 20

Exposed Ecolotrol anti-siphon automatic draining wall hydrant. Complete with non-freeze integral backflow preventer, bronze casing, all bronze interior parts, non-turning operating rod with free-floating compression closure valve, replaceable bronze seat and seat washer, and 3/4 female IP inlet. Stainless steel face with operating key. Operating Key Included.

Product Specifications

  • ANTI-SIPHONYes
  • AUTOMATIC DRAININGYes
  • BASE MODEL NUMBERZ1310
  • INTEGRAL FINISHBronze
  • TYPEExposed
  • WALL THICKNESS INCHES20
  • WEIGHT LBS14.00
  • FACE FINISHPolished Bronze
  • MANUFACTURERS PART NUMBERZ1310-3/4X20-PB
  • CONSTRUCTIONBronze
  • CONNECTION TYPEFemale I.P.S
  • CONNECTION SIZE INCHES3/4
  • BRANDZurn
  • INSTALLATION TYPEWall
  • OUTLET TYPEThreaded
  • FACE WIDTH INCHES3-1/8
  • FACE HEIGHT INCHES4-13/16
  • FROST/FREEZE RESISTANTYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Zurn Z1310-1X14 Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 1" x 14"

Item #: B896864

Not Yet Rated

Usually ships in 14 to 17 days

$905.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zurn Z1310-3/4X20-PB Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" x 20"

Zurn Z1310-3/4X20-PB Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" x 20"

Item #: WBB896732

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant