Take 15% off your entire order!

Offer applied at checkout

Zurn Z1315-3/4X4-PB Non-Freeze Wall Hydrant W/Bronze Casing, Exposed, 3/4" x 4"

Zurn Z1315-3/4X4-PB Non-Freeze Wall Hydrant W/Bronze Casing, Exposed, 3/4" x 4"

Item #: WBB896782

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $554.00

$92.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $554.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Zurn Z1315-3/4X4-PB Non-Freeze Wall Hydrant W/Bronze Casing, Exposed, 3/4 x 4

Exposed, non-freeze wall hydrant, with bronze casing, all bronze interior parts, nonturning operating rod with free-floating compression closure valve, replaceable bronzeseat and seat washer, and 3/4 female IP inlet.Complete with operating key. Operating Key Included.

Product Specifications

  • ANTI-SIPHONNo
  • AUTOMATIC DRAININGNo
  • BASE MODEL NUMBERZ1315
  • INTEGRAL FINISHBronze
  • TYPEExposed
  • WALL THICKNESS INCHES4
  • WEIGHT LBS6.00
  • FACE FINISHPolished Bronze
  • MANUFACTURERS PART NUMBERZ1315-3/4X4-PB
  • CONSTRUCTIONBronze
  • CONNECTION TYPEFemale I.P.S
  • CONNECTION SIZE INCHES3/4
  • BRANDZurn
  • INSTALLATION TYPEWall
  • OUTLET TYPEThreaded
  • FACE WIDTH INCHES2-1/8
  • FACE HEIGHT INCHES4-1/8
  • FROST/FREEZE RESISTANTYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Zurn Z1315-3/4X8 Non-Freeze Wall Hydrant W/Bronze Casing, Exposed, 3/4" x 8"

Item #: B896863

Not Yet Rated

Usually ships in 4 to 7 days

$587.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zurn Z1315-3/4X4-PB Non-Freeze Wall Hydrant W/Bronze Casing, Exposed, 3/4" x 4"

Zurn Z1315-3/4X4-PB Non-Freeze Wall Hydrant W/Bronze Casing, Exposed, 3/4" x 4"

Item #: WBB896782

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant